262-B
Adaptaflex, a Division of T&B Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

262-B

Adaptaflex, a Division of T&B Cable Entries
In stock
Item Number
262-B
MFG Item Number
262-B
262-B is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
262-B
AF 263B CABLE GLAND-BLACK-M32

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 262-B
Item Number 262-B
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Cable Entries
Hub Size M25
Number of Cables 1
Cable Style Round
Angle Straight
Minimum Cable Diameter (in) 0.472 "
Maximum Cable Diameter (in) 0.709 "
Minimum Cable Diameter (mm) 12 mm
Maximum Cable Diameter (mm) 18 mm
Cable Diameter (in) 0.47-0.71 "
Cable Diameter (mm) 12-18 mm
Grip Type Cable Glands
Composition Non-Metallic
Material Nylon
IP Rating IP66
Comments Black
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved