263AX
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

263AX

Hammond Manufacturing Transformers

263AX

Hammond Manufacturing Transformers
TRANSFORMER
MFG Item Number
263AX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
263AX
TRANSFORMER

Series Information

Specifications

Specifications
Manufacturer Part Number 263AX
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER
Type High Voltage
VA Rating 32 VA
Primary Voltage 115 V
Configuration Single Primary/Triple Secondary
Secondary Voltage 200 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Insulation Class Class A
Temperature Rise (F) 221 °F
Net Weight 0 lbs
Gross Weight 0 lbs