264065

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

264065

Chromalox Heaters, DAB Series

264065

Chromalox Heaters, DAB Series
DAB-48M 240V 4000W
MFG Item Number
264065
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, DAB Series
Item #
264065
DAB-48M 240V 4000W

DAB Series Information

  • Rust‑Resisting Iron or Monel Sheath Elements
  • Comfort Heating in Ducts, Load Banks, and Humidity Controls
  • Air Is Forced Over Elements Only

Specifications

Specifications
Manufacturer Part Number 264065
Manufacturer Chromalox
Product Series DAB
Family Series Chromalox Heaters, DAB Series
Description DAB-48M 240V 4000W
Wattage 4,000 W
Watt Density (W/In^2) 25
Voltage 240 V
Phase 1
Design Type Round Low Temperature Air Duct Heater
Sheath Element Monel
Application Sole Heat Source, Booster Heater in Process and Comfort Heating Ducts
Comments Model Number: DAB-48M
Net Weight 14 lbs
Gross Weight 14 lbs