26C2C4
Warrick a Brand of Gems Sensors Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26C2C4

Warrick a Brand of Gems Sensors Relays

26C2C4

Warrick a Brand of Gems Sensors Relays
Series 26 Low Water Cutoff-
MFG Item Number
26C2C4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
26C2C4
Series 26 Low Water Cutoff-

Series Information

Specifications

Specifications
Manufacturer Part Number 26C2C4
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Description Series 26 Low Water Cutoff- Standoff Mount
Coil Voltage 240 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs