26PV2025

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26PV2025

Socomec Disconnect Switches

26PV2025

Socomec Disconnect Switches
SIRCO PV 500V/P 2X250A
MFG Item Number
26PV2025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
26PV2025
SIRCO PV 500V/P 2X250A

Series Information

Specifications

Specifications
Manufacturer Part Number 26PV2025
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCO PV 500V/P 2X250A
Fusible No
Current Rating 250 A
Poles 2
DC Voltage 1,000 VDC
Mounting Panel
Operator Type Front
Enclosed No
Approvals UL
Net Weight 3.095 lbs
Gross Weight 4.09 lbs