Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
270910-100092
MFG Item Number
270910-100092
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
270910-100092 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Encoders |
| Description |
Cable Pulls |
| Input Power |
10-30 VDC |
| Protocol |
Binary (Absolute) |
| Shaft Seal |
No |
| Explosion Proof |
No |
| Operating Temperature |
-30-70 °C |
| Protection Rating |
IP65 |
| Sensing |
Mechanical |
| Approvals |
CE |
| Net Weight |
5.4519 lbs |
| Gross Weight |
5.4519 lbs |
270910-100092
Pepperl Fuchs Encoders