270910-100093

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270910-100093

Pepperl Fuchs Encoders

270910-100093

Pepperl Fuchs Encoders
Cable Pulls
MFG Item Number
270910-100093
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
270910-100093
Cable Pulls

Series Information

Specifications

Specifications
Manufacturer Part Number 270910-100093
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Encoders
Description Cable Pulls
Input Power 4.75-30 VDC
Protocol Gray (Absolute)
Shaft Seal No
Connector 12 Pin M23 Connector
Explosion Proof No
Operating Temperature -30-70 °C
Protection Rating IP65
Sensing Absolute
Approvals CE
Net Weight 5.6371 lbs
Gross Weight 5.6371 lbs