Series Information
| Manufacturer Part Number | 270910-100114 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Encoders |
| Description | Cable Pulls |
| Input Power | 10-30 VDC |
| Protocol | Binary (Absolute) |
| Shaft Seal | No |
| Connector | M12 Connector |
| Explosion Proof | No |
| Operating Temperature | -30-70 °C |
| Protection Rating | IP65 |
| Sensing | Mechanical |
| Approvals | CE |
| Net Weight | 4.6076 lbs |
| Gross Weight | 4.6076 lbs |