270LEDA120V
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270LEDA120V

Edwards Signaling Visual Signaling Devices

270LEDA120V

Edwards Signaling Visual Signaling Devices
Led Bulb Amber 110V
MFG Item Number
270LEDA120V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
270LEDA120V
Led Bulb Amber 110V

Series Information

Specifications

Specifications
Manufacturer Part Number 270LEDA120V
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Led Bulb Amber 110V
Accessory Type Light Bulb
For Use With 200 Series
Approvals UL
Net Weight 0.1544 lbs
Gross Weight 3.35 lbs