270PZO120240A
Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270PZO120240A

Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series

270PZO120240A

Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
70 MM Piezoelectric Sounder
MFG Item Number
270PZO120240A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 200 CLASS-70MM Series
Item #
270PZO120240A
70 MM Piezoelectric Sounder

200 CLASS-70MM Series Information

  • Stackable up to Five Modules Including Sounder
  • Option for Steady Burning, Flashing or Multi‑Mode
  • Multiple Voltage Ranges
  • Quick and Simple Assembly with no Tools Required
  • Six Lens Colors
The 200 Class 70mm Stacklight is a versatile signaling device that may contain up to five light modules, or four light modules and one sounder module in a single, integrated stack. The lens modules are available with LED, incandescent or Xenon strobe light sources, and in red, amber, blue, green, yellow and white. Options for Steady Burning, Flashing or Multi‑Mode are available. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.

Specifications

Specifications
Manufacturer Part Number 270PZO120240A
Manufacturer Edwards Signaling
Product Series 200 CLASS-70MM
Family Series Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
Description 70 MM Piezoelectric Sounder 110-240V AC Gray
Number of Tiers 1
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Function None
Lamp Type None
Stack Configuration Alarm
Mounting Base Mount
Base Plastic
Approvals CE, cUL
Protection Rating IP54
Net Weight 0.25 lbs
Gross Weight 1.038 lbs