Series Information
| Manufacturer Part Number | 98019501 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Relays |
| Description | 3 Stage Alternator |
| Coil Voltage | 120 VAC |
| Operation | 3-Channel (Triplexor) |
| Nominal Coil Voltage | 120 VAC |
| Current Type | AC |
| Termination | Screw Terminals |
| Mounting | Surface |
| Status Indicator | No |
| Net Weight | 0.97 lbs |
| Gross Weight | 1.2 lbs |