273560

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

273560

Chromalox Heaters, SCB Series

273560

Chromalox Heaters, SCB Series
SCB-200 240V 200W
MFG Item Number
273560
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SCB Series
Item #
273560
SCB-200 240V 200W

SCB Series Information

  • For Preventing Moisture Accumulation, Mildew and Freezing in Clothes Lockers, and Fire Extinguisher Cabinets and Control Boxes
  • Edison Screw Base Installs in Standard Porcelain Lamp Socket For Simple Installation
  • Makes Removal Of Heaters Easier. No More Drilling, Hammering, etc.

Specifications

Specifications
Manufacturer Part Number 273560
Manufacturer Chromalox
Product Series SCB
Family Series Chromalox Heaters, SCB Series
Description SCB-200 240V 200W
Wattage 200 W
Voltage 240 V
Phase 1
Element Type Edison Screw Base Space Heater
Sheath Element Brass
Approvals CSA, UR
Comments Model Number: SCB-200
Net Weight 0.6 lbs
Gross Weight 0.6 lbs