2742-220VAC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2742-220VAC

Time Mark Protection Relays

2742-220VAC

Time Mark Protection Relays
3 Phase Monitor O/U Current Monitor
Item Number
2742-220VAC
MFG Item Number
98040803
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
2742-220VAC
3 Phase Monitor O/U Current Monitor

Series Information

Specifications

Specifications
Manufacturer Part Number 98040803
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description 3 Phase Monitor O/U Current Monitor
Phase 3
Line Voltage 220 V
Hi Pwr (Over Vltg) Trip No
Detection Over Current
Variable Point Trip No
Time Delay Trip (Sec) 0.2-20 s
Var Restart Delay No
Manual Reset Yes
Type of Display LED Status Indicator
Mounting Surface
Output Relay DPDT
Net Weight 1.3688 lbs
Gross Weight 1.37 lbs