Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CIR Series
275792
Chromalox Heaters, CIR Series
Heater, Cartridge, 3/4in. Dia, 3-1/4in.
This item cannot be canceled or returned
Description
Heater, Cartridge, 3/4in. Dia, 3-1/4in.
- Tightly Compacted Refractory Insulation Makes CIR Heaters Suitable For Severe Applications
- Leads Can Be Bent At Right Angles Near The Heater Without Exposing Bare Wire Therefore Eliminating Electrical Shorts
- Type CIR Cartridge Heaters Are Made With a High‑Temperature Incoloy Sheath Material
Specifications
Specifications
| Manufacturer Part Number |
275792 |
| Manufacturer |
Chromalox |
| Product Series |
CIR |
| Family Series |
Chromalox Heaters, CIR Series |
| Description |
Heater, Cartridge, 3/4in. Dia, 3-1/4in. Long, 240V, 250W |
| Wattage |
250 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
39 |
| Element Type |
Cartridge Heater |
| Sheath Element |
Incoloy |
| Comments |
Model Number: CIR-5033 |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.235 lbs |
275792
Chromalox Heaters, CIR Series