Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28-2202

Eaton Switches

28-2202

Eaton Switches
LAMP 6V
MFG Item Number
28-2202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
28-2202
LAMP 6V

Series Information

Specifications

Specifications
Manufacturer Part Number 28-2202
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton, 30.5 mm Square Multifunction Watertight/Oiltight Replacement Lamp,Transformer, PresTest and full voltage, 6.3 Vac, Incandescent, T 3-1/4 bayonet, Lamp type: 757, 30.5 mm, Lamps, lenses, and sockets, 10250T Illuminated operators
Type Lamp
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
Alternatives
755
755
Eiko Lamps