28036055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28036055

Werma Visual Signaling Devices

28036055

Werma Visual Signaling Devices
LED EVS Beacon BM 24VDC YE
MFG Item Number
28036055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
28036055
LED EVS Beacon BM 24VDC YE

Series Information

Specifications

Specifications
Manufacturer Part Number 28036055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED EVS Beacon BM 24VDC YE
Operation EVS
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Operating Temperature 86-122 °F
Protection Rating IP65
Approvals CE, EAC
Net Weight 0.9019 lbs
Gross Weight 1.3492 lbs