DXA1 Series Information
| Manufacturer Part Number | 2818147 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DXA1 |
| Family Series | Meltric Plugs & Receptacles, DXA1 Series |
| Description | DXA1 INLET METAL BLACK SIZE 2 IP 66/67 3P+N+G 20A 600 VAC 60 Hz |
| Connection Type | Inlet |
| Current Rating | 20 A |
| Voltage | 600 V |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 5 |
| Lockout-Tagout | Yes |
| Wire Size Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG |
| Material | Metallic |
| Operating Temperature | '-67-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Black |
| Approvals | ATEX, cCSAus, IECEx |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |