283215

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

283215

Chromalox Heaters, ATS Series

283215

Chromalox Heaters, ATS Series
ATS-3312 240V 1200W
MFG Item Number
283215
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ATS Series
Item #
283215
ATS-3312 240V 1200W

ATS Series Information

  • Used for Clamp‑Ons, Immersion, and Low Temperature Air Heating
  • Flat‑Pressed After Triangulation to Increase Contact Surface, Improve Heat Conductivity
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 283215
Manufacturer Chromalox
Product Series ATS
Family Series Chromalox Heaters, ATS Series
Description ATS-3312 240V 1200W
Wattage 1,200 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 36
Element Type Straight Flat Cross-Section
Sheath Element Incoloy
Terminal Type 4
Application Clamp-ons, Immersion, Low Temperature Air Heating
Comments Model Number: ATS-3312
Net Weight 1 lb
Gross Weight 1 lb