283223

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

283223

Chromalox Heaters, ATU Series

283223

Chromalox Heaters, ATU Series
ATU-1060 120V 600W
MFG Item Number
283223
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ATU Series
Item #
283223
ATU-1060 120V 600W

ATU Series Information

  • Used for Clamp‑Ons, Immersion, and Low Temperature Air Heating
  • Flat‑Pressed After Triangulation to Increase Contact Surface, Improve Heat Conductivity
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 283223
Manufacturer Chromalox
Product Series ATU
Family Series Chromalox Heaters, ATU Series
Description ATU-1060 120V 600W
Wattage 600 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 35
Element Type U-Shaped Flat Cross-Section
Sheath Element Incoloy
Terminal Type 3
Application Clamp-ons, Immersion, Low Temperature Air Heating
Comments Model Number: ATU-1060
Net Weight 0.6 lbs
Gross Weight 0.6 lbs