Series Information
| Manufacturer Part Number | GT2530 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor, CCP, 30, 3600, DP, 284JP, 3/60/575 |
| Type | Pump |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Speed | 3,555 RPM |
| RPM | 3,555 RPM |
| Phase | 3 |
| NEMA Frame | 284JP |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 27.2 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 550 lbs |
| Gross Weight | 550 lbs |