Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
284TTDP7205
15, 1800/900, DP, 284T, 3/60/460
MFG Item Number
284TTDP7205
This item cannot be canceled or returned
Description
15, 1800/900, DP, 284T, 3/60/460
Specifications
Specifications
| Manufacturer Part Number |
284TTDP7205 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
15, 1800/900, DP, 284T, 3/60/460 |
| Type |
Definite Purpose |
| Horsepower |
15 hp |
| Kilowatts |
11.2 kW |
| Speed |
1,775 RPM |
| RPM |
1,775 RPM |
| Phase |
3 |
| NEMA Frame |
284T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
18 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
300 lbs |
| Gross Weight |
300 lbs |
284TTDP7205
Marathon Electric Motors