Series Information
| Manufacturer Part Number | U655A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 25, 1800, TEFC, 284T, 3/60/200 |
| Type | General Purpose |
| Horsepower | 25 hp |
| Kilowatts | 18.7 kW |
| Speed | 1,770 RPM |
| RPM | 1,770 RPM |
| Phase | 3 |
| NEMA Frame | 284T |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 72.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 420 lbs |
| Gross Weight | 420 lbs |