28720

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28720

Brady Labels, Bradylite Series

28720

Brady Labels, Bradylite Series
B997 3 X 6.875 BLK/REFL SAFETY OFFICER
MFG Item Number
28720
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Bradylite Series
Item #
28720
B997 3 X 6.875 BLK/REFL SAFETY OFFICER

Bradylite Series Information

  • Reflective Sheeting
  • Pressure Sensitive Adhesive
  • Excellent Weatherability

Specifications

Specifications
Manufacturer Part Number 28720
Manufacturer Brady
Product Series Bradylite
Family Series Brady Labels, Bradylite Series
Description Bradylite SAFETY OFFICER Hard Hat Label, 3 H x 6.875 W, Each, Black on Silver
Material Description Retroreflective
Adhesive Yes
Text Color Black
Background Color Silver
Label Height 3 "
Label Width 6.875 "
Language English
Legend Safety Officer
Net Weight 0.004 lbs
Gross Weight 0.004 lbs