2887-BOX
Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2887-BOX

Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series

2887-BOX

Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Conn 15A 125V 2P3W Str Vinyl/Armored YL
MFG Item Number
2887-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Item #
2887-BOX
Conn 15A 125V 2P3W Str Vinyl/Armored YL

Vinyl Armored and Rubber Plugs Series Information


Specifications

Specifications
Manufacturer Part Number 2887-BOX
Manufacturer Eaton
Product Series Vinyl Armored and Rubber Plugs
Family Series Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
Description Eaton straight blade connector, 18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, 5-15R, Two-pole, three-wire, grounding, Screw, 0.25-0.63quot;, Vinyl, ED Box
Current Rating 15 A
Number of Poles 3
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 5-15R
Color Yellow
Watertight No
Isolated Ground Yes
Illuminated No
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.165 lbs
Alternatives
1547
1547
Eaton Plugs & Receptacles, Complex Environment Series
3487-3
3487-3
Eaton Plugs & Receptacles, Commercial Grade Series
4887-BOX
4887-BOX
Eaton Plugs & Receptacles, Thermoplastic Plugs and Connectors Series
5269N
5269N
Eaton Plugs & Receptacles, Industrial Grade Series