Series Information
| Manufacturer Part Number | 2ALMPP5LB-012 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Push-Pull Pushbutton Operator, Amb, 40mm Mush, 22mm Mounting, LED, 12VAC/DC Direct, Less Contact Blocks |
| Illuminated | Yes |
| Operation | Push-Pull |
| Mounting | 22 mm |
| Operator Size (mm) | 40 mm |
| Bezel | Metal Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 12 VAC, 12 VDC |
| Lens/Button Shape | Mushroom |
| Operator Color | Amber |
| Approvals | CE, CSA, cURus, VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |