2C35UL
Altech Circuit Breakers, L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2C35UL

Altech Circuit Breakers, L Series

2C35UL

Altech Circuit Breakers, L Series
489 480Y/277AC Breaker 2P C TRP 35A UL
MFG Item Number
2C35UL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Circuit Breakers, L Series
Item #
2C35UL
489 480Y/277AC Breaker 2P C TRP 35A UL

L Series Information

  • Branch Circuit Protector
  • Use as Overcurrent Protection
  • UL 489 ‑ E305318
  • C, D Trip Characteristics
  • DC Versions Available
The L Series of miniature circuit breakers from Altech offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of C and D, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and more.

  • 240/480Y/277 VAC
  • 0.2 to 63 Amps
  • Finger Safe Terminals
  • Positive Trip Indicator
  • Line/Load Reversible

Specifications

Specifications
Manufacturer Part Number 2C35UL
Manufacturer Altech
Product Series L
Family Series Altech Circuit Breakers, L Series
Description Circuit Breaker, 2-P, 35A/480V, C, 480Y/277VAC, 10KAIC, UL489 Listed, DIN Mount
Poles 2
Current Rating 35 A
Max Voltage 480/277 VAC
Trip Curve C
Mounting DIN Rail
Neutral Pole Optional
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FAZ-C35/2-NA
FAZ-C35/2-NA
Eaton Circuit Breakers, FAZ Series
SU202M-C35
SU202M-C35
ABB Circuit Breakers, SU200M Series