2GRBD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2GRBD

Killark Conduit Outlet Bodies

2GRBD

Killark Conduit Outlet Bodies
ENCL, THREADED DOME 2in.
MFG Item Number
2GRBD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
2GRBD
ENCL, THREADED DOME 2in.

Series Information

Specifications

Specifications
Manufacturer Part Number 2GRBD
Manufacturer Killark
Family Series Killark Conduit Outlet Bodies
Description ENCL, THREADED DOME 2in.
Hub Size 2 "
Composition Aluminum
Approvals CE, CSA, Ex, UL
Comments Dome
Net Weight 1.3 lbs
Gross Weight 1.3 lbs