Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2MBI300VB-060-50
IGBT, Dual, 600V, 300A, RoHS
MFG Item Number
2MBI300VB-060-50
This item cannot be canceled or returned
Description
IGBT, Dual, 600V, 300A, RoHS
Specifications
Specifications
| Manufacturer Part Number |
2MBI300VB-060-50 |
| Manufacturer |
Fuji |
| Family Series |
Fuji Transistors |
| Description |
IGBT, Dual, 600V, 300A, RoHS |
| Type |
Dual |
| Vces |
600 VDC |
| Ic |
300 A |
| vges+/- |
20 V |
| Ices Max |
2 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
6.2-7.2 V |
| Width |
92 mm |
| Height |
30 mm |
| Depth |
45 mm |
| Net Weight |
0.5953 lbs |
| Gross Weight |
0.5953 lbs |
2MBI300VB-060-50
Fuji Transistors