Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2MBI75F-060

Fuji Transistors

2MBI75F-060

Fuji Transistors
IGBT 75A 600V
MFG Item Number
2MBI75F-060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
2MBI75F-060
IGBT 75A 600V

Series Information

Specifications

Specifications
Manufacturer Part Number 2MBI75F-060
Manufacturer Fuji
Family Series Fuji Transistors
Description IGBT 75A 600V
Type Dual
Vces 600 VDC
Ic 75 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 3-6 V
Width 92 mm
Height 30 mm
Depth 34 mm
Net Weight 0 lbs
Gross Weight 0 lbs