2SC4
Cully-Minerallac Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2SC4

Cully-Minerallac Mechanical Support

2SC4

Cully-Minerallac Mechanical Support
FLANGE CLIP TWO PIECE
MFG Item Number
2SC4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Mechanical Support, Series
Item #
2SC4
FLANGE CLIP TWO PIECE

Series Information

Specifications

Specifications
Manufacturer Part Number 2SC4
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Mechanical Support
Description FLANGE CLIP TWO PIECE
Hardware Type T-Bar Clip
For Use With Flange
Mounting Clip-On
Capacity 100 lbs
Net Weight 0.1 lbs
Gross Weight 0.105 lbs