2TLA010029R0000
Jokab Safety Safety Relays, RT9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA010029R0000

Jokab Safety Safety Relays, RT9 Series
In stock
Item Number
2TLA010029R0000
MFG Item Number
2TLA010029R0000
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Safety Relays, RT9 Series
Item #
2TLA010029R0000
RT9 24DC Safety Relay

RT9 Series Information

  • Five Input Options
  • Single or Dual Channel Input
  • One Changeover Relay with a Double Information Output
  • Manual Supervised or Automatic Reset
  • Quick Release Connector Blocks
The RT9 uses the latest component technology and modern assembly techniques to ensure a highly cost effective solution. RT9 can supervise both your safety devices and the internal safety of your machinery. Other RT9 options include selection of either manual supervised or automatic resetting. The manual supervised reset can be used for gates and other safety devices that can be bypassed. Automatic reset can be used for small safety hatches, if deemed acceptable from risk assessment. In addition, the RT9 has a double information output that will indicate e.g if a gate is open or if the relay needs resetting

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2TLA010029R0000
Item Number 2TLA010029R0000
Manufacturer Jokab Safety
Product Series RT9
Family Series Jokab Safety Safety Relays, RT9 Series
Supply Voltage 24 VDC
Power Consumption (DC) 2 W
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Standards EN62061, EN954-1, ENISO13849-1
Approvals CE, CSA, TUV
Net Weight 0.415 lbs
Gross Weight 0.5094 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved