30-1632
IDEAL Industries Terminals, Push-In Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30-1632

IDEAL Industries Terminals, Push-In Series
In stock
Item Number
30-1632
MFG Item Number
30-1632
Series
30-1632 is available to buy in increments of 5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Push-In Series
Item #
30-1632
PUSH-IN 12AWG 2-PORT, 5000/BOX

Push-In Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30-1632
Item Number 30-1632
Manufacturer IDEAL Industries
Product Series Push-In
Family Series IDEAL Industries Terminals, Push-In Series
Terminal Type Push-In Connector
Wire Size 20-12 AWG
Wire Size (AWG) 12 AWG, 13 AWG, 14 AWG, 15 AWG, 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG
Package Quantity 5,000
Color Red
Max Temp 221 °F
Approvals CSA, UL
Net Weight 0.004 lbs
Gross Weight 20 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved