300GCX Series Information
| Manufacturer Part Number | 300GCX-024 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 300GCX |
| Family Series | Federal Signal Audible Signaling Devices, 300GCX Series |
| Description | SelecTone 15 Watt Amplified Speaker, Hazardous Location, 24VAC/DC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Reliable, solid-state circuitry. Digital signal amplification. Fused input and output. Built-in gain control, adjustable between 0 |
| Nominal Voltage | 24 VDC |
| Mounting | Surface |
| PLC Compatible | No |
| Current Rating | 0.7 A |
| Operating Temperature | -40-150 °F |
| Explosion Proof | No |
| Hazardous Location | No |
| NEMA Rating | NEMA 3R |
| Approvals | CSFM, UL |
| Comments | Fire Listed |
| Net Weight | 6.1 lbs |
| Gross Weight | 6.1 lbs |