300VSC-1044SB4C
Federal Signal Audible Signaling Devices, 300VSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300VSC-1044SB4C

Federal Signal Audible Signaling Devices, 300VSC Series

300VSC-1044SB4C

Federal Signal Audible Signaling Devices, 300VSC Series
SelecTone Command Unit, Rack Mount,
MFG Item Number
300VSC-1044SB4C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 300VSC Series
Item #
300VSC-1044SB4C
SelecTone Command Unit, Rack Mount,

300VSC Series Information


Specifications

Specifications
Manufacturer Part Number 300VSC-1044SB4C
Manufacturer Federal Signal
Product Series 300VSC
Family Series Federal Signal Audible Signaling Devices, 300VSC Series
Description Rack mount 300VSC with 4-channel mixer
Accessory Type Command Unit
Voltage 120 VAC, 24 VDC
Explosion Proof No
Hazardous Location No
Mounting Rack
Current Rating 0.2-0.76 A
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 7.9 lbs