300X-120-240
Federal Signal Audible Signaling Devices, 300X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300X-120-240

Federal Signal Audible Signaling Devices, 300X Series

300X-120-240

Federal Signal Audible Signaling Devices, 300X Series
SPKR AMP EXP PRF 15 W 120-240V GAIN
MFG Item Number
300X-120-240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 300X Series
Item #
300X-120-240
SPKR AMP EXP PRF 15 W 120-240V GAIN

300X Series Information

  • 24 VAC/VDC or 120 VAC/240 VAC
  • Digital Signal Amplification
  • Built In Gain Control
  • 110 dB at 10 Feet
  • NEMA 4X
Federal Signal's Model 300X SelecTone Speaker Amplifier is designed to meet UL 1480 intelligibility requirements producing crisp, clear tones, digital voice messages and live public address in harsh environments with high ambient noise levels.

The rugged speaker cone and projector are constructed of spun aluminum. The all new internal circuitry, tone module, and gain control are contained in a housing constructed of cast aluminum. All surfaces are sealed with powder‑coat paint and assembled with stainless steel hardware. Dust‑ and moisture‑proof gaskets provide protection from the elements. This housing incorporates a tool‑less rear cover design, eliminating the need for torque specific
hardware and solves the problem of missing or lost fasteners.

The 300X is UL Listed for Class 1, Division 1, Groups B, C & D.

Internal gain control allows output adjustment from 0dBa to a maximum of 110dBa at 10 feet.

SelecTone Speaker Amplifiers are used individually or as part of a plant‑wide emergency notification system. The Model UTM Universal Tone Module, with 32 tones, or the TM33 Custom Tone Module is plugged into a single SelecTone Speaker Amplifier for stand‑alone use or into a SelecTone Command Unit for plantwide signaling.

For plant‑wide signaling, a Connector Kit is required for each SelecTone Speaker Amplifier and wired to a central controller. SelecTone Command Units and CommCenter Digital Message
Centers broadcast tones, voice messages, melodies and live public address to an unlimited number of SelecTone Speaker Amplifiers.

Applications for SelecTone include emergency warning, plant evacuation, start and dismissal, public address, and process control.

Specifications

Specifications
Manufacturer Part Number 300X-120-240
Manufacturer Federal Signal
Product Series 300X
Family Series Federal Signal Audible Signaling Devices, 300X Series
Description SelecTone Explosion-Proof 15 Watt Amplified Speaker, 120/240VAC - Available in 24VAC/DC and 120/240VAC. Digital signal amplification. Cast copper free aluminum housing, spun aluminum projector. Built-in gain control, adjustable between 0 dBa to 110
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Mounting Surface
PLC Compatible No
Current Rating 0.11-0.22 A
Operating Temperature -67-151 °F
Explosion Proof Yes
Hazardous Location No
NEMA Rating NEMA 4X
Approvals CSFM, cUL, UL
Net Weight 23.8 lbs
Gross Weight 23.8 lbs