3010-Q
Brady Labels, B-309 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3010-Q

Brady Labels, B-309 Vinyl Series

3010-Q

Brady Labels, B-309 Vinyl Series
3 in NL BL, GN Glow on Silver Q 10/PK
Item Number
3010-Q
MFG Item Number
52285
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-309 Vinyl Series
Item #
3010-Q
3 in NL BL, GN Glow on Silver Q 10/PK

B-309 Vinyl Series Information

Brady B309 is High Intensity Prismatic Reflective Sheeting with black characters bordered with photoluminescent (glow‑in‑the dark) material and backed with a pressure sensitive adhesive. Brady B309 is used for general labeling; designed for permanent applications indoors as well as severe outdoor environments. Special acrylic adhesive adheres strongly, making marker removal difficult. The ultra‑reflective technology allows for maximum visibility from a greater distance, wider angle and lower light source than standard reflective vinyl, while the photoluminescent boarder gives the character distinct definition in blackout conditions

Specifications

Specifications
Manufacturer Part Number 52285
Manufacturer Brady
Product Series B-309 Vinyl
Family Series Brady Labels, B-309 Vinyl Series
Description Glow in the Dark 3 in Black, Green Glow on Silver Letter Q 10/PK
Material Type Vinyl
Material Description Phosphorescent
Adhesive Yes
Text Color Black/Green
Background Color Silver
Special Properties Abrasion- and Chemical-Resistant
Label Height 3.5 "
Label Width 2.5 "
Legend Q
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0059 lbs