Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Terminal Blocks, 302 Series
302-STB-DS/02
WECO Electrical Connectors Terminal Blocks, 302 Series
Conn; Term Strip; Depluggable; 2; 8
MFG Item Number
302-STB-DS/02
This item cannot be canceled or returned
Description
Terminal Blocks, 302 Series
Conn; Term Strip; Depluggable; 2; 8
Specifications
Specifications
| Manufacturer Part Number |
302-STB-DS/02 |
| Manufacturer |
WECO Electrical Connectors |
| Product Series |
302 |
| Family Series |
WECO Electrical Connectors Terminal Blocks, 302 Series |
| Description |
Conn; Term Strip; Depluggable; 2; 8 mm; 20-14 AWG; 6 A; 300V |
| Number of Poles |
2 |
| UL Voltage |
300 VAC |
| Wire Size Range |
20-12 AWG |
| Current Rating |
6 A |
| CSA Voltage |
300 VAC |
| Color |
Opaque White |
| Wire Entry Position |
Side |
| Mounting |
Surface Mount |
| Hole Size |
0.11 " |
| Raised Mounting |
No |
| Pluggable |
Yes |
| Material |
Polyamide |
| Number of Rows |
Single Row |
| Approvals |
CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
302-STB-DS/02
WECO Electrical Connectors Terminal Blocks, 302 Series