303S0010P
Remke Industries Cordsets, MICRO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

303S0010P

Remke Industries Cordsets, MICRO Series
In stock
Item Number
303S0010P
MFG Item Number
303S0010P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MICRO Series
Item #
303S0010P
Single Key (M12) Micro-Link Female

MICRO Series Information

  • NEMA 6P and IP68 Protection
  • Offered in Four Different Materials: PVC, PUR, TPE, and Rubber
  • Feature Factory Molded‑to‑the‑Cable Construction for Durability
Micro‑Link interconnects have been designed for low amperage AC or DC control systems and are compatible with the pin configurations used by major U.S. and European sensor manufacturers. The Micro‑Link family of connectors, cable assemblies and receptacles allow fast and easy replacement of 12mm to 18mm sensors, switches, and control components.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 303S0010P
Item Number 303S0010P
Manufacturer Remke Industries
Product Series MICRO
Family Series Remke Industries Cordsets, MICRO Series
Receptacle Description Straight Receptacle
Connector Class Micro (M12)
Connector Configuration Female to Flying Leads
Receptacle Gender Female
Receptacle Angle Straight
Receptacle Connector Type M12
Side 2 Connection Type Leads
Number of Pins 3
Mounting Type Front Mount
Connector Size M12 x 1.00
Length 0.3 m
Mounting Threads 1/4 NPT
Number of Wires 3
Maximum Voltage 300 VAC
Current Rating 4 A
Temperature Range (C) -20-80 °C
NEMA Rating NEMA 6P
IP Rating IP68
Indicator Type None
Approvals UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved