The store will not work correctly when cookies are disabled.
31-34941-843-4X
Meltric Plugs & Receptacles, DS7c Series
In stock
Item Number
31-34941-843-4X
MFG Item Number
31-34941-843-4X
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DS7c Series
DR7c RECEPTACLE POLY BLUE SIZE 3 IP
- Multipin Plugs and Receptacles
- Female Receptacle or Male Inlet
- IP54/IP55 Environmental Rating
- Metal or Poly Material
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
31-34941-843-4X |
Item Number |
31-34941-843-4X |
Manufacturer |
Meltric |
Product Series |
DS7c |
Family Series |
Meltric Plugs & Receptacles, DS7c Series |
Connection Type |
Receptacle |
Current Rating |
50 A |
Voltage |
130 V, 600 V |
Frequency |
60 Hz |
Number of Poles |
4 |
Aux/Pilot Contacts |
None |
Wire Size Range |
14-8 AWG |
Wire Size |
14 AWG, 8 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Temperature Range (F) |
-40-140 °F |
IP Rating |
IP66, IP67 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved