31-34961
Meltric Plugs & Receptacles, DR7c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31-34961

Meltric Plugs & Receptacles, DR7c Series

31-34961

Meltric Plugs & Receptacles, DR7c Series
DR7 RECEPTACLE
MFG Item Number
31-34961
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR7c Series
Item #
31-34961
DR7 RECEPTACLE

DR7c Series Information

  • Multipin Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • IP54/IP55 Environmental Rating
  • Metal or Poly Material
  • 50 Amps

Specifications

Specifications
Manufacturer Part Number 31-34961
Manufacturer Meltric
Product Series DR7c
Family Series Meltric Plugs & Receptacles, DR7c Series
Description DR7c RECEPTACLE POLY BLUE SIZE 4 IP 66/67/69 6P+G 50 A 600 VAC/130 VDC 60 Hz NO AUX
Connection Type Receptacle
Current Rating 50 A
Voltage 130 V, 600 V
Frequency 60 Hz
Auxiliary Contact None
Wire Size Range 8 AWG, 14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP54, IP55
Terminal Type Screw
Color Code Blue
Net Weight 1.52 lbs
Gross Weight 1.735 lbs