31-98243-K04-264
Meltric Plugs & Receptacles, DR150 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31-98243-K04-264

Meltric Plugs & Receptacles, DR150 Series
In stock
Item Number
31-98243-K04-264
MFG Item Number
31-98243-K04-264
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, DR150 Series
Item #
31-98243-K04-264
DR150 INLET

DR150 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 150 Amps
  • Metal or Poly Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31-98243-K04-264
Item Number 31-98243-K04-264
Manufacturer Meltric
Product Series DR150
Family Series Meltric Plugs & Receptacles, DR150 Series
Connection Type Inlet
Current Rating 150 A
Voltage 480 V
Frequency 60 Hz
Aux/Pilot Contacts 4
Wire Size Range 2/0-4 AWG
Wire Size 2/0 AWG, 4 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Red
Temperature Range (F) -40-140 °F
NEMA Rating NEMA 4X
IP Rating IP66, IP67
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved