31186-1810

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31186-1810

BEI Sensors Encoders

31186-1810

BEI Sensors Encoders
Cable & Connector Assy M18, 10 Feet
MFG Item Number
31186-1810
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
31186-1810
Cable & Connector Assy M18, 10 Feet

Series Information

Specifications

Specifications
Manufacturer Part Number 31186-1810
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description Cable & Connector Assy M18, 10 Feet
Length 10 '
Termination Wire Leads
Connection Type 8 Pin Circular
Contact Gender Female
Net Weight 0.795 lbs
Gross Weight 0.795 lbs
Alternatives
8.0000.5062.0000
8.0000.5062.0000
Kubler Encoders