31296
Sprecher + Schuh Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

31296

Sprecher + Schuh Fuseblocks & Holders

31296

Sprecher + Schuh Fuseblocks & Holders
Auxiliary Contact
Item Number
31296
MFG Item Number
22-401-170-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
31296
Auxiliary Contact

Series Information

Specifications

Specifications
Manufacturer Part Number 22-401-170-01
Manufacturer Sprecher + Schuh
Family Series Sprecher + Schuh Fuseblocks & Holders
Description Auxiliary Contact
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class CC
Fuse Size 10 x 38 mm
Class CC
Connection Type Pressure Plate, Screw Terminal
Mounting DIN Rail
Composition Ceramic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
USM2
USM2
Mersen Fuseblocks & Holders, USM Series
57050002
57050002
Socomec Fuseblocks & Holders, RM CC Series
57050012
57050012
Socomec Fuseblocks & Holders, RM CC Series
6SC30A2C
6SC30A2C
Marathon Special Products Fuseblocks & Holders, CC Series
CHCC2DU
CHCC2DU
Eaton's Bussmann series Fuseblocks & Holders, CH Series