Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pilz Programmable Logic Controllers
313118
Pilz Programmable Logic Controllers
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
313118 |
| Description |
PSSu A Con 4 C |
| Accessory Type |
Connector |
| Approvals |
CE |
| Net Weight |
0.011 lbs |
| Gross Weight |
0.011 lbs |
313118
Pilz Programmable Logic Controllers