Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ATC-Automatic Timing & Control Relays, 313B Series
313B-10-R-1-X
ATC-Automatic Timing & Control Relays, 313B Series
MFG Item Number
313B-10-R-1-X
This item cannot be canceled or returned
Description
Miniature housing Digital accuracy Status indicators Through advanced circuit design and packaging technology,the ONDelay ATC 313B packs all of the performance of a conventional plug‑in TDR in a space‑saving housing It features a digital timing circuit which ensures high repeat accuracy and excellent noise immunity.
Specifications
Specifications
Manufacturer Part Number
313B-10-R-1-X
Manufacturer
ATC-Automatic Timing & Control
Product Series
313B
Family Series
ATC-Automatic Timing & Control Relays, 313B Series
Description
Plug-In Adjustable TDR
Operation
On Delay
Mounting
Socket
Status Indicator
LED
Adjustment Operator
Dial
Timing Range
1-100 s
Max Time
10 Min
Nominal Coil Voltage
240 VAC
AC Voltage
240 VAC
Contact Rating
7 A
Approvals
CE, UR
Net Weight
0.125 lbs
Gross Weight
0.125 lbs
313B-10-R-1-X
ATC-Automatic Timing & Control Relays, 313B Series