Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pilz Programmable Logic Controllers
314601
Pilz Programmable Logic Controllers
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
314601 |
| Description |
PSSu BP 1/8 C-T |
| Accessory Type |
Module |
| Approvals |
CE, TUV |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
314601
Pilz Programmable Logic Controllers