314B134Q3C
ATC-Automatic Timing & Control Relays, 314B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

314B134Q3C

ATC-Automatic Timing & Control Relays, 314B Series

314B134Q3C

ATC-Automatic Timing & Control Relays, 314B Series
3-Ranger Timer
Item Number
314B134Q3C
MFG Item Number
314B-134-Q-3-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 314B Series
Item #
314B134Q3C
3-Ranger Timer

314B Series Information

  • TEMPERATURE RATING 32 to 158 F
  • Dust,moisture and impact‑resistant molded plastic case
  • OFF‑Delay and Interval mode
The ATC 314B is an economical multi‑range solid‑state TDR with two models;one for off‑delay (delay‑on‑break) and one for interval‑on‑delay operation.With three dial‑selected adjustable ranges,it provides any timing period between 0.035 and 100 SEC with excellent repeat accuracy even with wide changes in voltage,temperature and reset time.

Specifications

Specifications
Manufacturer Part Number 314B-134-Q-3-C
Manufacturer ATC-Automatic Timing & Control
Product Series 314B
Family Series ATC-Automatic Timing & Control Relays, 314B Series
Description 3-Ranger Timer
Operation Interval
Contacts DPDT
Mounting Socket
Adjustment Operator Dial
Timing Range 1-100 s
Max Time 100 s
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Contact Rating 7 A
Termination 11 Pin
Approvals CSA, UR
Net Weight 0.375 lbs
Gross Weight 0.625 lbs