315FM
Eaton's Bussmann series Fuses, FM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

315FM

Eaton's Bussmann series Fuses, FM Series

315FM

Eaton's Bussmann series Fuses, FM Series
315A 690V AC TYPE T FUSE
MFG Item Number
315FM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FM Series
Item #
315FM
315A 690V AC TYPE T FUSE

FM Series Information

  • 180~350 Amps
  • 660VAC, 450VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
FM Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Manufacturer Part Number 315FM
Manufacturer Eaton's Bussmann series
Product Series FM
Family Series Eaton's Bussmann series Fuses, FM Series
Description Eaton Bussmann series high speed British standard fuse, Single barrel, 315A, 690 VAC/450 VDC IEC, 700 VAC/500 VDC UL, Class aR, Breaking capacity 200 kA RMS Sym., 40 kA DC at 450 VDC IEC, 50 kA at 500 VDC UL
Fuse Type British Standard (BS88)
Current Rating 315 A
AC Voltage 660 VAC
DC Voltage 450 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Depth 41 mm
Body Length 1.97 "
Diameter 1.5 "
Length 4.45 "
Width 38.1 mm
Net Weight 0.5159 lbs
Gross Weight 0.5159 lbs