Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31FWBOX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Manufacturer Part Number |
31FWBOX |
| Description |
5/16 INCH FLAT WASHER |
| Material |
Silicon Bronze |
| Washer Type |
Flat Cut |
| Size |
5/16 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |