Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DSR50 Series
32-34076-380-4X
Meltric Plugs & Receptacles, DSR50 Series
MFG Item Number
32-34076-380-4X
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSR50 Series
Specifications
Specifications
| Manufacturer Part Number |
32-34076-380-4X |
| Manufacturer |
Meltric |
| Product Series |
DSR50 |
| Family Series |
Meltric Plugs & Receptacles, DSR50 Series |
| Description |
DSR50 RECEPTACLE |
| Connection Type |
Receptacle |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0.857 lbs |
| Gross Weight |
0.857 lbs |
32-34076-380-4X
Meltric Plugs & Receptacles, DSR50 Series